Mersesse 2 Light Wall Sconce, Brushed Nickel & Clear
- Mfr # 6006-2S-BN
- Zoro # G505840481
product price:Â
$
218.00
/ea
Free Shipping & Returns
Key Features
Height
11.75"
Width
6"
Dimmable
Yes
Finish
Brushed Nickel
Length
3.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6006-2S-BN
- Zoro #
- G505840481
- UPC #
- 685659073508
- Country of Origin
- China
- Dimmable
- Yes
- Finish
- Brushed Nickel
- Item
- Wall Sconce
- Series
- Mersesse
- Housing Material
- Steel
- Lamp Watts
- 60
- Standards
- CUL/cETLu
- Rated Location
- Dry
- Shade Finish
- Clear
- Frame Material
- Steel
- Shade Material
- Crystal
- Bulb Base
- Candelabra
- Number of Lights
- 2
Dimensions
- Height
- 11.75"
- Width
- 6"
- Length
- 3.5"
- Canopy Dimensions
- 6 in x 11-1/2 in
Description
Elegance abounds with the Mersesse collection. Cut crystal surrounded with laser cut rectangular frames set in square and rectangular fixtures. Finished in Brushed Nickel, the Mersesse collection is a jewel for any home.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.