Shop WESTGATE
See all product information
WL-157-FGBZWELL LIGHT, STAINLESS STEEL, MR16 12V 50W MAX, SS, LOUVERED LENS, PVC SLEEVE
Mfr # WL-157-FGBZ
Zoro # G002632466
product price: $40.89
/eaKey Features
Material
Solid Brass Covers & Fiber Glass Housing
Lumens
400LM
Color
Antique Bronze
Voltage
12VAC/DC
Watts
5W
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WL-157-FGBZ
Zoro #
G002632466
UPC #
845060038224
Country of Origin
Unknown
Details
Material
Solid Brass Covers & Fiber Glass Housing
Lumens
400LM
Color
Antique Bronze
Voltage
12VAC/DC
Watts
5W
Description
Wattage5W Lumens400LM Voltage12V AC/DC3000K Warm White Beam Angle36ÂoMR16 Lamp Included (WESTGATE Part NumberMR16-400L-30K-D)Glass LensSolid Brass Covers & Fiber-glass Housing
Antique Bronze Finish
Antique Bronze Finish
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.