Shop WESTGATE

WL-707-FGBZADJUSTABLE FG/BRASS SHROUD WELL LIGHT ANTIQUE, 5W LED MR16 400L 3000K

  • Mfr # WL-707-FGBZ

  • Zoro # G802632147


product price:  $91.79
/ea

Key Features

Material
Solid Brass Covers & Fiber Glass Housing
Lumens
400LM
Color
Antique Bronze
Voltage
12VAC/DC
Watts
5W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WL-707-FGBZ
Zoro #
G802632147
UPC #
845060029192
Country of Origin
Unknown

Details

Material
Solid Brass Covers & Fiber Glass Housing
Lumens
400LM
Color
Antique Bronze
Voltage
12VAC/DC
Watts
5W

Description

Wattage5W Lumens400LM Voltage12V AC/DC3000K Warm White Beam Angle36ÂoMR16 Lamp Included (WESTGATE Part NumberMR16-400L-30K-D)Flat Temp. GlassSolid Brass Covers & Fiberglass Housing / Antique Bronze Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.