WL-EZCG-10W-50KADJUSTABLE FG/BRASS PATH WELL LIGHT ANTIQUE, 5W LED MR16 400L 3000K

  • Mfr # WL-EZCG-10W-50K

  • Zoro # G002637966


product price:  $50.79
/ea

Key Features

Material
Die-Cast Aluminum
Lumens
300~600LM
Color
Black & Yellow
Voltage
5VDC input
Watts
10W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-EZCG-10W-50K
Zoro #
G002637966
UPC #
845060030556
Country of Origin
Unknown

Details

Material
Die-Cast Aluminum
Lumens
300~600LM
Color
Black & Yellow
Voltage
5VDC input
Watts
10W
CRI
>80

Description

USB CABLE INCLUDED
USB ADAPTOR INCLUDED
OPTIONAL SOLAR PANEL WITH MAGNETIC BASE
RETAIL PACKAGING
S-HOOK INCLUDED
2 DIMMING SETTING
6 HOURS ON HIGH, 12 HOURS ON LOW BRIGHTNEDD
FLAT SHATTER RESISTANT TEMPERED GLASS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.