WMC-UDL-MCT-BN-DT4" CYLINDER LIGHTS, 120V

  • Mfr # WMC-UDL-MCT-BN-DT

  • Zoro # G302638199


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Watts
30W
Voltage
120V
Material
Die-cast aluminum
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMC-UDL-MCT-BN-DT
Zoro #
G302638199
UPC #
845060052404
Country of Origin
Unknown

Details

Watts
30W
Voltage
120V
Material
Die-cast aluminum
Color
Brushed Nickel

Description

Housing Die-cast aluminum
Outdoor Wall Cylinders
Finish: Bronze & Brushed Nickel
LED: COB technology with prismatic reflector
and frozen lens
Input voltage: 120V
Wattage: 15W (Down light); 20W (Up/Down light,
10W per end)
Beam angle: 40° for each side
CRI: >80
Ultra slim at 18mm
IP65, providing a reliable weather-tight seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.