WMCL-UDL-MCT-BRCYLINDER DOWNLIGHT, 120V, 15W, CRI 80, MULTICOLOR TEMP, 1200 LUMENS

  • Mfr # WMCL-UDL-MCT-BR

  • Zoro # G102632229


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Lumens
3200LM
Voltage
120V
Watts
40W
CRI
>80
Material
Die-Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WMCL-UDL-MCT-BR
Zoro #
G102632229
UPC #
845060052329
Country of Origin
Unknown

Details

Lumens
3200LM
Voltage
120V
Watts
40W
CRI
>80
Material
Die-Cast Aluminum
Color
Bronze

Description

Outdoor Wall Cylinders
Housing: Die-cast aluminum
Finish: Bronze & Brushed Nickel
LED: COB technology with prismatic reflector and frosted lens
Input voltage: 120~277V
Wattage: 40W (Up/Down light, 20W per end)
Multi Color Temperatures: 3000K/4000K/5000K
Beam angle: 40Âo for each side
CRI: >80
70,000 hour rated life
IP65, providing a reliable weather-tight seal
7-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.