WMX-MD-20-50W-30KLED TUNABLE NON-CUTOFF WALL PACKS (POWER & COLOR TEMP. TUNABLE)

  • Mfr # WMX-MD-20-50W-30K

  • Zoro # G702631134


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277
Watts
20/30W/40W/50W
Lumens
130LM/W
CRI
>80
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WMX-MD-20-50W-30K
Zoro #
G702631134
UPC #
845060073744
Country of Origin
Unknown

Details

Voltage
120-277
Watts
20/30W/40W/50W
Lumens
130LM/W
CRI
>80
Material
Aluminum
Color
BRONZE

Description

Die-cast aluminum with powder coat finish (Dark Bronze), optimized for LED Same footprint as traditional HID wall packs Prismatic borosilicate glass lens Voltage: 120-277V Four 1/2 hubs: 1 top. 1 on each side, 1 rear CRI: >80 Power Factor: 95% Operating Temp: -4°F to 104°F 70,000 hour rated life 7-year warranty Suitable for Wet Locations, IP54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.