
WMX-MD-20-80W-40KNON-CUTOFF WALL PACK
Mfr # WMX-MD-20-80W-40K
Zoro # G302630995
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Watts
20W/40W/60W80W
Lumens
130LM/W
CRI
>80
Color
BRONZE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WMX-MD-20-80W-40K
Zoro #
G302630995
UPC #
845060072723
Country of Origin
Unknown
Details
Voltage
120-277V
Watts
20W/40W/60W80W
Lumens
130LM/W
CRI
>80
Color
BRONZE
Material
Aluminum
Description
Die-cast aluminum with powder coat finish (Dark Bronze), optimized for LED Same footprint as traditional HID wall packs Prismatic borosilicate glass lens Voltage: 120-277V Four 1/2 hubs: 1 top. 1 on each side, 1 rear CRI: >80 Power Factor: 95% Operating Temp: -4°F to 104°F 70,000 hour rated life 7-year warranty Suitable for Wet Locations, IP54
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.