Shop WESTGATE
See all product information
Create Account
X-GEN BULLET 120-277V 10-30W SELECTABLE, 40K 60-DEGREE, BLACK, 10W/20W/30W, 4000K
- Mfr # FLDX-MD-10-30W-40K-BK
- Zoro # G824886412
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
CRI
>70
Width
4.09 in
Weight
2.62 lb
Operating Temp. Range
-40 Degrees to 104 Degrees F
Base Material
Aluminium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLDX-MD-10-30W-40K-BK
- Zoro #
- G824886412
- UPC #
- 845060086386
- Country of Origin
- China
- CRI
- >70
- Item
- X-Gen Bullet 120-277V 10-30W Selectable
- Weight
- 2.62 lb
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Base Material
- Aluminium
- Lumens
- 120LM/W
- Rated Life
- 50,000hr
- Power Factor
- >0.90
- Standards
- UL
- IP Rating
- IP65
- Voltage
- 120V to 277V
- Color Temperature
- 4000 K
- Finish
- Black
- BUG Rating
- B1-U2-G1
- Lens Type
- Optical Lens
- Dimmable
- 0-10V
- Lighting Technology
- OSRAM LED
- Bulb Beam Angle
- 60°
- Fixture Wattage
- 10W/20W/30W
Dimensions
- Width
- 4.09 in
- Height
- 7.32 in
- Length
- 5.98 in
Description
The Westgate FLDX-MD-10-30W-40K-BK is a x-gen bullet 120-277v 10-30w selectable. It delivers 120LM/W of 4000K light at 10W/20W/30W. Operates on 120-277V input power. Constructed of aluminium in a black finish. Dimming: 0-10V. Key specifications: CRI >70, power factor >0.90, THD <20%, beam angle 60 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B1-U2-G1. Light source: OSRAM LED. Lens: Optical Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.