Shop WESTGATE
Create Account
X-GEN FLOOD-AREA LIGHT XL HOUSING ADJ. 150-300W 50K 120-277V SHORTING CAP, 150W/200W/240W/300W
- Mfr # LFX-XL-150-300W-50K-SC
- Zoro # G524885920
product price:Â
$
333.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFX-XL-150-300W-50K-SC
- Zoro #
- G524885920
- UPC #
- 840378319911
- Country of Origin
- China
Description
The Westgate LFX-XL-150-300W-50K-SC is a x-gen flood-area light xl housing adj. 150-300w 50k 120-277v shorting cap. It delivers 145LM/W of 5000K light at 150W/200W/240W/300W. Operates on 120-277V input power. Constructed of aluminum in a bronze finish. Dimming: 0-10V Dimmable. Key specifications: CRI >70, power factor >0.9, THD <20%, beam angle TYPE III, operating temperature -40 DegF-+122 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B4-U0-G4. Light source: LUMILEDS 2835. Lens: Optical lens. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.