Shop WESTGATE
See all product information
Create Account
POWER & CCT BARN/AREA LIGHT, 120-277V, 20W/30W/40W/50W, 30K/40K/50K/57K, BRONZE
- Mfr # LRX-20-50W-MCTP
- Zoro # G724885171
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
BRONZE
Width
9.5 in
Lumens
130LM/W
Lens Type
Polycarbonate lens
Dimmable
0~10V Dimmable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRX-20-50W-MCTP
- Zoro #
- G724885171
- UPC #
- 845060073003
- Country of Origin
- China
- Housing Finish
- BRONZE
- Lumens
- 130LM/W
- Lens Type
- Polycarbonate lens
- Dimmable
- 0~10V Dimmable
- Rated Life
- 70,000hr
- Lighting Technology
- Lumileds LEDs
- Max. Fixture Wattage
- 20W/30W/40W/50W
- IP Rating
- IP65
- CRI
- >70
- Standards
- UL, DLC Premium
- BUG Rating
- B2-U3-G1
- Beam Angle
- 100°
- Ambient Temp. Range
- -40 Degrees to 104 Degrees F
- Item
- Power & CCT Barn/Area Light
- Fixture Housing Material
- Aluminum
- Voltage
- 120V to 277V
- Power Factor
- >0. 9
- Weight
- 6.39 lb
- Color Temperature
- 3000 K, 4000 K, 5000 K, 5700 K
Dimensions
- Width
- 9.5 in
- Height
- 21.25 in
- Length
- 24.0 in
Description
The Westgate LRX-20-50W-MCTP is a power & CCT barn/area light. It delivers 130LM/W of 30K/40K/50K/57K light at 20W/30W/40W/50W. Operates on 120-277V input power. Constructed of aluminum in a bronze finish. Dimming: 0-10V Dimmable. Key specifications: CRI >70, power factor >0. 9, THD <20%, beam angle 100 Deg, operating temperature -40 DegF-+104 DegF, 70,000hr rated life, IP65 ingress protection, BUG rating B2-U3-G1. Light source: Lumileds LEDs. Lens: Polycarbonate lens. Certifications: UL, DLC Premium.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.