Shop WESTGATE
See all product information
Create Account
X-GEN PRO BULLET 12V 10-30W SELECT, 30/40/50K SELECT, 25-65-DEGREE, BRONZE, 10W/20W/30W, 30K/40K/50K
- Mfr # FLVXPRO-MD-10-30W-MCTPB-BR
- Zoro # G624885417
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Finish
Bronze
Base Material
Aluminium
Color Temperature
3000 K, 4000 K, 5000 K
Operating Temp. Range
-40 Degrees to 104 Degrees F
Width
7.99 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLVXPRO-MD-10-30W-MCTPB-BR
- Zoro #
- G624885417
- UPC #
- 845060050431
- Country of Origin
- China
Dimensions
- Width
- 7.99 in
- Length
- 10.43 in
- Height
- 4.57 in
Details
- Finish
- Bronze
- Base Material
- Aluminium
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Fixture Wattage
- 10W/20W/30W
- Voltage
- 12V
- Bulb Beam Angle
- 25°~65°
- Standards
- UL
- Power Factor
- >0.90
- CRI
- >70
- Lumens
- 90LM/W
- IP Rating
- IP65
- Weight
- 4.1 lb
- Lighting Technology
- OSRAM LED
- Item
- X-Gen Pro Bullet 12V 10-30W Select
- Lens Type
- Optical Lens
- Rated Life
- 50,000hr
Description
The Westgate FLVXPRO-MD-10-30W-MCTPB-BR is a x-gen pro bullet 12v 10-30w select. It delivers 90LM/W of 30K/40K/50K light at 10W/20W/30W. Operates on 12V input power. Constructed of aluminium in a bronze finish. Key specifications: CRI >70, power factor >0.90, THD <20%, beam angle 25 Deg-65 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection. Light source: OSRAM LED. Lens: Optical Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.