Shop WESTGATE
See all product information
Create Account
X-GEN SURFACE UNDER-CANOPY LIGHT ADJ. 80W-150W 50K 120-277V 0-10V, 80W/100W/120W/150W, 5000K, BRONZE
- Mfr # GSX-SRFC-80-150W-50K
- Zoro # G124884552
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
Max. Fixture Wattage
80W/100W/120W/150W
Dimmable
0~10V Dimmable
Height
2.25 in
Ambient Temp. Range
-40 Degrees to 104 Degrees F
Rated Life
50,000hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GSX-SRFC-80-150W-50K
- Zoro #
- G124884552
- UPC #
- 845060072488
- Country of Origin
- China
Dimensions
- Height
- 2.25 in
- Width
- 16.0 in
- Length
- 16.0 in
Details
- Max. Fixture Wattage
- 80W/100W/120W/150W
- Dimmable
- 0~10V Dimmable
- Ambient Temp. Range
- -40 Degrees to 104 Degrees F
- Rated Life
- 50,000hr
- Fixture Housing Material
- Aluminum
- BUG Rating
- B4-U2-G2
- CRI
- >70
- Housing Finish
- BRONZE
- Weight
- 15.43 lb
- IP Rating
- IP65
- Beam Angle
- 110*110°
- Power Factor
- >0. 9
- Item
- X-Gen Surface Under-Canopy Light Adj. 80W-150W 50K 120-277V 0-10V
- Standards
- UL, DLC Premium
- Lighting Technology
- LED
- Color Temperature
- 5000 K
- Lumens
- 140LM/W
- Voltage
- 120V to 277V
Description
The Westgate GSX-SRFC-80-150W-50K is a x-gen surface under-canopy light adj. 80w-150w 50k 120-277v 0-10v. It delivers 140LM/W of 5000K light at 80W/100W/120W/150W. Operates on 120-277V input power. Constructed of aluminum in a bronze finish. Dimming: 0-10V Dimmable. Key specifications: CRI >70, power factor >0. 9, THD <20%, beam angle 110*110 Deg, operating temperature -40 DegF-+104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B4-U2-G2. Light source: LED. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.