X-GEN UFO HIGHBAY, SELECTABLE 230/200/150/100W, 30/40/50K, 0-10V, WHITE, 100W/150W/200W/230W
- Mfr # UHX-230W-MCTP-WH-SR
- Zoro # G224884759
product price:Â
$
211.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UHX-230W-MCTP-WH-SR
- Zoro #
- G224884759
- UPC #
- 845060042856
- Country of Origin
- China
Description
The Westgate UHX-230W-MCTP-WH-SR is a x-gen UFO highbay. It delivers 130LM/W of 30K/40K/50K/57K light at 100W/150W/200W/230W. Operates on 120-277V input power. Constructed of aluminum in a white finish. Dimming: 0-10V. Key specifications: CRI >80, power factor >0. 9, THD <20%, beam angle 110 Deg, operating temperature -40 DegF-+113 DegF, 50000hr rated life, IP65 ingress protection, BUG rating B4 U0 G3. Light source: Lumileds 2835. Lens: Polycarbonate Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.