XT-CL-GW-EM-SALIDA1/2 in trade size, 2 outlet holes, bronze

  • Mfr # XT-CL-GW-EM-SALIDA

  • Zoro # G202632136


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT-CL-GW-EM-SALIDA
Zoro #
G202632136
UPC #
845060028805
Country of Origin
Unknown

Details

Voltage
120-277V
Material
Plastic

Description

High-impact thermo-plastic LED exit and emergency light Even illumination across the face without LED imaging Energy-efficient LED panel, 3.2 watts (Red) 3.8 watts (Green),25-year rated Two fully adjustable 1-wa glare-fee LED heads for safe egress 120/277 volt operation (20-40°C) Top canopy included for ceiling installation EZ snap-out le or right arrow knock outs 9.6V maintenance-free sealed Ni-Cad rechargeable battery long life Low profile compact design, available in white or black housing 90-minute rated with push style test switch and red indicator light Universal exit: single or double face wall (back) or ceiling mount Mounting accessories included UL-listed for damp locations, meets UL924, NFPA 101 Life Safety Code

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.