XT-CL-RW-EMAll LED Exit/Emergency Light Combo, Sgl/Dbl Face, Green Letters White Housing, 120/277V

  • Mfr # XT-CL-RW-EM

  • Zoro # G102632106


product price:  $71.39
/ea

Key Features

Voltage
120-277V
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XT-CL-RW-EM
Zoro #
G102632106
UPC #
845060041927
Country of Origin
Unknown

Details

Voltage
120-277V
Material
Plastic

Description

High-impact thermo-plastic LED exit and emergency light Even illumination across the face without LED imaging Energy-efficient LED panel, 3.2 watts (Red) 3.8 watts (Green),25-year rated Two fully adjustable 1-wa glare-fee LED heads for safe egress 120/277 volt operation (20-40°C) Top canopy included for ceiling installation EZ snap-out le or right arrow knock outs 9.6V maintenance-free sealed Ni-Cad rechargeable battery long life Low profile compact design, available in white or black housing 90-minute rated with push style test switch and red indicator light Universal exit: single or double face wall (back) or ceiling mount Mounting accessories included UL-listed for damp locations, meets UL924, NFPA 101 Life Safety Code

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.