Zoro Homepage

XT-WP-2RG-EMSUPER SLIM LED EXIT SIGN - RED LETTERS - WHITE BODY 120/277 VOLTAGE

  • Mfr # XT-WP-2RG-EM

  • Zoro # G302632104


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Material
Uv Stabilized Polycarbonate Housing And Lens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT-WP-2RG-EM
Zoro #
G302632104
UPC #
845060019995
Country of Origin
Unknown

Details

Voltage
120-277V
Material
Uv Stabilized Polycarbonate Housing And Lens

Description

NEMA 4X Wet Location requirements
UV stabilized polycarbonate housing and lens, 5VA flame
rating
Impact resistant housing with seamless silicon gasket
Energy efficient LED panel, 3.2 wa s (red) 3.8 wa s (green),
25-year rated
120/277-volt operation
Universal canopy for side or top mount (for wall and
ceiling installation)
Easy snap-out le or right arrows
4.8V maintenance free Ni-Cad ba ery for long life
Low profile compact design, available in white only
90-minute rated with push style test switch and red indicator
light
Top or back mount onlysingle face only
Cold weather -4°F minimum operating temperature
UL-listed for wet locations, meets UL924, NFPA 101 Life Safety Code

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.