Zoro Homepage

XTN4X-2RWNEMA 4X RATED LED EXIT SIGN, DOUBLE FACE, RED BLACK

  • Mfr # XTN4X-2RW

  • Zoro # G602632040


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Material
Uv Stabilized Polycarbonate Housing And Lens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTN4X-2RW
Zoro #
G602632040
UPC #
845060056396
Country of Origin
Unknown

Details

Voltage
120-277V
Material
Uv Stabilized Polycarbonate Housing And Lens

Description

NEMA 4X Wet Location rated.
UV stabilized polycarbonate housing and lens, 5VA flame rating
Impact resistant housing with seamless silicon gasket
Energy efficient LED panel, 3.2 watts (red) 3.8 watts (green),
25-year rated
120/277-volt
Operating temperature: 68-122°F
Universal canopy for side or top mount (for wall and ceiling installation)
Easy snap-out left or right arrows
4.8V maintenance free Ni-Cad battery for long life
Low profile compact design, available in white only
90-minute rated with push style test switch and red indicator
light
Top or back mount onlysingle face only
Cold weather -4°F minimum operating temperature
UL-listed for wet locations, meets UL924, NFPA 101 Life Safety Code
NEMA4X and NSF rated
3-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.