Zoro Homepage

XTSL-CL-RWNEMA 4X RATED LED EXIT SIGN, DOUBLE FACE, RED WHITE EM INCL.

  • Mfr # XTSL-CL-RW

  • Zoro # G402632066


product price: $56.49
/ea

Key Features

Voltage
120-277VAC
Material
Injection-Molded Thermoplastic ABS Housing
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTSL-CL-RW
Zoro #
G402632066
UPC #
845060054675
Country of Origin
Unknown

Details

Voltage
120-277VAC
Material
Injection-Molded Thermoplastic ABS Housing
Color
White

Description

1.2 watts per head Dual 120/277 voltage operation Charge rate/powerON LED indicator light and push-to-test switch for mandated code compliance testing. 3.6V maintenance-free sealed Ni-MH rechargeable battery for long life Fully automatic solid-state, two rate charger initiates battery charging to recharge a discharged battery in 24 hours. 90-minute rated with push style test switch and red indicator light Universal exit: single or double face wall (back) or ceiling mount Mounting accessories included UL-listed 3-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products