Zoro Homepage

Yoke Mount for LXF and LF4Pro

  • Mfr # LFX-YK

  • Zoro # G211647022


product price: $47.95
/ea

Key Features

Width
1.48000000000001 in
Length
23.74 in
Finish
Bronze
Depth
47.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFX-YK
Zoro #
G211647022
UPC #
845060073126
Country of Origin
China

Dimensions

Width
1.48000000000001 in
Length
23.74 in
Depth
47.72 in

Details

Finish
Bronze
Item
Slim Pendant

Description

  • •6"L x 2"W x 5-3/4"D
  • •Bronze optionall available in multiple finishes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.