This item is Discontinued.

Westin Outdoor Westin Outdoor 2001006-4 Outdoor Folding Plastic Adirondack Chair; Orange - Set of 4 2001006-4

This item is Discontinued.

Westin Outdoor

Westin Outdoor 2001006-4 Outdoor Folding Plastic Adirondack Chair; Orange - Set of 4 (Discontinued)

Mfr # 2001006-4
Zoro # G303902923
UPC # 792057865175
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2001006-4
Zoro #
G303902923
UPC #
792057865175
Country of Origin
Unknown

Description

Unwind after a long week by relaxing in your patio with these gorgeous Outdoor Poly Adirondack chairs (set of 4). Between lounging with a good book and spending time with company, this Adirondack chair set offers comfort and style for any experience. The poly material is perfectly complemented with a painted wood inspired finish for a simple yet chic touch.

Features
  • Made with sturdy poly material so you can continue to enjoy the breezy, sunny days for years to come
  • Durability- Solid, heavy duty construction Poly material will not rot, splinter, chip, or peel
  • Fade and Weather resistant- No worries about color fading
  • Easy Maintenance- Easy to clean and requires no seasonal maintenance Requires no staining, resealing, or waterproofing!
  • Modern Adirondack chair design
  • Easily fold to store away when not in use
  • Made with heavy duty poly construction for long lasting
  • UV and water resistant for all weather conditions
  • Environmentally Friendly- Made from recycled plastic and eco-friendly materials
  • In 5 Colors (White, Turquoise, Red, Navy Blue, and Weathered Wood)
  • UV resistant protects these chairs from color fading and harsh weathers! Proven to handle all weather conditions
  • Set of 4
Specifications
  • Color: Orange
  • Weight: 180 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.