This item is Discontinued.

This item is Discontinued.
Westin Outdoor 9803031-981 10 ft. Cantilever Hanging Patio Umbrella with Base Weights; Red - 2 Piece (Discontinued)
Mfr #
9803031-981
Zoro #
G703880593
UPC # 704129160149
Country of Origin Unknown
Category Rain Jackets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9803031-981
Zoro #
G703880593
UPC #
704129160149
Country of Origin
Unknown
Description
Beautifully constructed to look inviting in any outdoor setting, this UV resistant Cantilever Hanging Outdoor Patio Umbrella is a delightful addition to any home. The crank mechanism makes it easy to open up this patio umbrella, allowing you to open and close at your convenience. Durable steel framing ensures long lasting designs and a weather resistant piece so that you and your family can enjoy the outdoor comfort for years.
Features- 10 Ft Patio Umbrella designed to provide more shade on those hot sunny days
- Made of waterproof polyester fabric, UV and fade resistant (not weatherproof)
- 8 inch diameter powder coated steel pole (rust resistant) with 8 steel ribs
- EASY TO USE Crank Mechanism for smooth opening and closing
- With Air vent
- 2 Piece
- Two (2) poly Adirondack chairs
- Color: Red
- Umbrella type: Offset Hanging Umbrella
- Diameter: 10'
- Fabric type: 100% 200g polyester
- Pole material: Steel
- Pole diameter: 1.8 inch
- Ribs: steel 8 ribs
- Lift system: crank lift
- Umbrella shape: octagon
- Weight: 54.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.