This item is Discontinued.

Westinghouse 00 Ceiling Light Fixture, 120 V, 12 W, 1-Lamp, LED Lamp, 840 Lumens Lumens, 3000 K Color Temp 6322100

This item is Discontinued.

Westinghouse

00 Ceiling Light Fixture, 120 V, 12 W, 1-Lamp, LED Lamp, 840 Lumens Lumens, 3000 K Color Temp (Discontinued)

Mfr # 6322100
Zoro # G616252319
UPC # 24034632211
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6322100
Zoro #
G616252319
UPC #
24034632211
Country of Origin
United States

Description

SRFC MNT WH SM LED W/FRST LENS Specifications: Application: For showers, bathrooms, basements, utility and laundry rooms Limited Includes: LED Westinghouse Ceiling Light Fixture, 120 V, Wattage Rating: 12 W, Number of Lamps: 1, Lamp Type: LED, Lamp Base: Integrated, Average Life: 50,000 hr, Color Rendering Index CRI: 80, Color Temperature: 3000 K, Lumens: 840 Lumens, Light Color: Warm White, Shade Type: Frosted, Shade Material: Glass, Ballast/Driver Type: Dimmable, Fixture Material: Steel, Fixture Finish: White, Dimensions: 6 in Dia x 1 in H, Includes: LED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.