This item is Discontinued.

No Product Image Available

This item is Discontinued.

Westinghouse

00 Ceiling Light Fixture 120 V 15 W LED Lamp 1050 Lumens Lumens 3000K Color Temp Steel Fixture (Discontinued)

Mfr # 6322600
Zoro # G716507500
UPC # 24034632266
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6322600
Zoro #
G716507500
UPC #
24034632266
Country of Origin
United States

Description

SRFC MT CHM LG LED W/FRST LENS Specifications: Application: For bathrooms, basements, laundry rooms, showers and utility rooms Westinghouse Ceiling Light Fixture, 120 V, Wattage Rating: 15 W, Lamp Type: LED, Lamp Base: Integrated, Average Life: 50,000 hr, Color Rendering Index CRI: 80, Color Temperature: 3000 K, Lumens: 1050 Lumens, Light Color: Warm White, Shade Type: Frosted, Shade Material: Glass, Ballast/Driver Type: Dimmable, Fixture Material: Steel, Fixture Finish: Chrome, Dimensions: 7.38 in Dia x 1.37 in H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.