Shop WESTINGHOUSE

03721 5.08 x 0.94 in. 15W 120V Clear Tubular Light Bulb; Pack of 10

  • Mfr # 786832

  • Zoro # G904012595


product price:  $26.49
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
786832
Zoro #
G904012595
UPC #
-
Country of Origin
China

Description

Features
  • 15w, 120v
  • Clear finish
  • Tubular light bulb
  • Intermediate base
  • 108 lumens
  • 1,000 average rated hours
  • Dimension - 3.5 x 5.08 x 0.94 in.
  • Item weight - 0.06 lbs.
  • Pack of 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.