Shop WESTINGHOUSE

0400600 25 Watt Frosted Appliance Bulb - pack of 6

  • Mfr # 3493012

  • Zoro # G003979720


product price:  $34.89
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3493012
Zoro #
G003979720
UPC #
30721040061
Country of Origin
China

Description

Features
  • Product Type: Appliance Light Bulb
  • Watts: 25 watts
  • Lumens: 16 lumens
  • Dimmable: Yes
  • Average Rated Life: 25 hr.
  • Three Way Bulb: No
  • Bulb Length: 3.38 in.
  • Number in Package: 1 pk
  • Light Color: Frost White
  • Filament: C-9
  • Commercial or Residential: Commercial and Residential
  • Bulb Base Type: Medium Screw (E26)
  • Voltage: 12 volts
  • Light Output: 16 lumens
  • Maximum Overall Length: 3.38 in.
  • Wattage: 25 watts
  • Finish: Frosted
  • Color Temperature: 27 K
  • Bulb Type: A15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.