Shop WESTINGHOUSE
Create Account
04716 75W Mini-Candelabra Base Halogen Light Bulb - Clear Pack of 6
Mfr # 836835
Zoro # G603720241
product price:Â $33.19
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 836835
- Zoro #
- G603720241
- UPC #
- -
- Country of Origin
- China
Description
Features
- 75W, Halogen Light Bulb
- 75Q/CL/CD
- 120V
- Clear Finish
- 4 Single Ended
- E11 Mini-Candelabra Base
- Maximum Overall Length 2-1/2 in.
- 975 Lumens
- 1,500 Hours
- Carded.
- Dimension - 3.5 x 0.66 x 6.9 in.
- Item Weight - 0.05 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.