Shop SYLVANIA/ LEDVANCE
See all product information
Create Account
70W quartz metal halide lamp, reducedcolor shift, MED base, ED17 bulb, open fixture rated, univers
- Mfr # MP70UMED/64547
- Zoro # G923777673
product price:Â
$
22.15
/ea
Key Features
Bulb Base Type
E26 Medium
Voltage
85V
Bulb Shape
ED17
Watts
70 W
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP70UMED/64547
- Zoro #
- G923777673
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- E26 Medium
- Voltage
- 85V
- Bulb Shape
- ED17
- Watts
- 70 W
- Color
- Clear
- CRI
- 75
- Light Technology
- HID
- Lumens
- 5200
- Rated Life
- 10,000 hr
- Wattage Equivalency
- 70 W
- Color Temperature
- 3000 K
Description
70W METALARC PRO-TECH PULSE START quartz metal halide lamp, reducedcolor shift, MED base, ED17 bulb, open fixture rated, univers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.