0.6W 7W Equivalent Clear Star Dimmable Filament LED Light Bulb, Candelabra Base, 4PK

  • Mfr # 53650EC5

  • Zoro # G115893891


product price: $65.99
/pk 4, $16.50/ea

Key Features

Bulb Base Type
E12 (CANDELABRA)
Light Color
Warm White
Length
3.62 in
Lumens
50
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53650EC5
Zoro #
G115893891
UPC #
30721536502
Country of Origin
China

Dimensions

Length
3.62 in
Width
4.53 in

Details

Bulb Base Type
E12 (CANDELABRA)
Light Color
Warm White
Lumens
50
Dimmable
Yes
Item
Filament LED Light Bulb
Indoor/Outdoor Usage
Indoor
Watts
0.6W
Bulb Shape
STAR
Bulb Finish
Clear
Voltage
120V
Material
Glass
Approved Damp
Yes

Description

The Westinghouse Star Filament LED light bulb 4-pack with candelabra base complements open-design fixtures with its sophisticated design and energy-efficient technology. These bulbs offer a radiant color temperature of 3000K, producing a sparkling white light that is also perfect for chandeliers, sconces, and pendants. The dimmable capability allows you to adjust the brightness for specific tasks or create the ideal ambiance for any occasion. It's approved for use in damp locations and enclosed fixtures, making it suitable for various spaces. Product reference number 53650EC4.


  • Energy saving: Filament Star LED reduces energy costs by up to 91%, using only 0.6 watts of energy to produce the same light output as incandescent 7-watt light bulbs
  • Bulb description: 4 pack, dimmable, decorative Star filament LED light bulb, E12 candelabra base, clear finish
  • Long life: A bulb life of 15,000 average rated hours or 13.6 years eliminates the need to replace bulbs frequently
  • Brightness and appearance: 50 lumens and 3000K bright white light
  • Where to use: Ideal for use in Sputnik-style chandeliers, sconces, outdoor-rated wall or post lanterns, approved for damp locations, and totally enclosed fixtures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.