0794400 1 x 1 in. Protective Fluorescent Sleeve - Clear, Pack of 24

  • Mfr # 794527

  • Zoro # G704076193


product price: $957.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794527
Zoro #
G704076193
UPC #
-
Country of Origin
United States

Description

Features
  • Color - Clear
  • Protective fluorescent sleeve
  • For t8, 1.3 in. Diameter tubes
  • Lexan plastic
  • Bi pin endcaps of black
  • High heat polypropylene
  • Dimension - 96 x 1 x 1 in.
  • Item weight - 0.6 lbs.
  • Pack of 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.