Zoro Homepage

10W 100W Eq. Soft White A19 Dimmable Filament LED Light Bulb, Medium Base, 6PK

  • Mfr # 5328020

  • Zoro # G515508784


product price: $43.39
/pk 6, $7.23/ea

Key Features

Voltage
120V
Watts
10W
Bulb Base Type
E26 (Medium)
Bulb Shape
A19
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5328020
Zoro #
G515508784
UPC #
30721432804
Country of Origin
China

Dimensions

Width
5.47 in
Length
8.11 in

Details

Voltage
120V
Watts
10W
Bulb Base Type
E26 (Medium)
Bulb Shape
A19
Dimmable
Yes
Lumens
1600
Indoor/Outdoor Usage
Indoor/Outdoor
Damp/Wet Rating
Wet rating
Bulb Finish
Soft White
Color
Warm White
Material
Glass

Description

The Westinghouse 6 Pack of 10W Soft White Filament LED A19 Dimmable Light Bulbs is an excellent energy-efficient solution for your lighting needs. These 3000K E26 base bulbs feature advanced LED technology that provides bright and even illumination, perfect for table and floor lamps, pendants, and ceiling fixtures. With a soft white finish, these dimmable LED bulbs create a beautiful, warm glow that mimics the look and feel of traditional incandescent bulbs. They only use 10 watts of energy to deliver the same brightness level as 100-watt incandescent bulbs, making them an ideal energy-saving replacement. These LED bulbs are suitable for use in enclosed fixtures and wet locations, such as outdoor-rated wall, ceiling, and post-top lanterns. Westinghouse Filament LED A19s are an incredibly versatile and long-lasting lighting solution for your home. Product reference number 5328020.


  • Energy Saving: Filament A19 LEDs reduce energy costs by up to 90%, using only 10 watts of energy to produce the same light output as incandescent 100 watt light bulbs
  • Bulb Description: 6-Pack, dimmable, A19 filament LED Edison light bulb, E26 medium base, soft white finish
  • Long Life: A bulb life of 15,000 average rated hours or 13.6 years eliminates the need to replace bulbs frequently
  • Brightness And Appearance: 1600 lumens and 3000K soft white light
  • Where To Use: Ideal for use in general-purpose applications, table and floor lamps, pendant lights, ceiling fan light kits, outdoor-rated fixtures, approved for wet locations, and enclosed fixtures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.