Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10W 65W Eq. 4 Slim Recessed LED Downlight, Color Temp Selection, Dimmable, Stepped Baffle, White

  • Mfr # 5226100

  • Zoro # G715508782


product price: $17.85
/ea

Key Features

Lumens
650
Voltage
120V
Width
3.35 in
Housing Material
Aluminum
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5226100
Zoro #
G715508782
UPC #
30721522611
Country of Origin
Cambodia

Dimensions

Length
5.79 in
Width
3.35 in

Details

Lumens
650
Voltage
120V
Housing Material
Aluminum
Finish
White
Shape
Downlight Retrofit
Watts
10W
Lamp Base
Recess Mounting
Damp/Wet Rating
Wet rating
Dimmable
Yes
Approved Location
Indoor/Outdoor

Description

The Westinghouse Dimmable 10-Watt 4-Inch Stepped Baffle Slim Recessed LED Downlight saves energy and replaces traditional recessed can light, trim, and bulb, providing a sleek and modern look.With the color temperature selection feature, you can easily choose between five options ranging from warm white to daylight 2700K, 3000K, 3500K, 4000K, or 5000K, ensuring the perfect light appearance for any application.This downlight is designed for convenience and has a slim profile of just 1/2, making it ideal for shallow ceilings and recessed spaces in new and remodel applications. Installation is a breeze with its 13-inch feed wire between the light and external driver, twist-lock connector, and powerful spring clips. Meets the high efficacy requirements stated in California's 2022 Title 24, Part 6 regulations. Product reference number 52261.


  • Energy Saving: LED recessed light with color temperature selection reduces energy costs by up to 85%, using only 10 watts of energy to produce the same light output as a 65-watt incandescent light bulb
  • Description: LED recessed light replacement for traditional recessed lights that require a recessed can, slim design for shallow ceilings, color temperature selectable choose 2700K, 3000K, 3500K, 4000K, or 5000K
  • Long Life of 50,000 average rated hours, provides maintenance-free illumination
  • Brightness And Appearance: 650 lumens and 2700-5000K selectable color temperature, 90 CRI, dimmable when used with a compatible dimmer, impact-resistant, polycarbonate glare-free frost finish lens, stepped baffle
  • Where To Use: Perfect in remodel and new construction wet locations like bathrooms or showers, porches, in kitchens, family rooms, offices, and retail settings, IC rated, IP40 rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.