Zoro Homepage

120-277V 45W T30 LED 5000K E39 Mogul Base Bulb

  • Mfr # 3516400

  • Zoro # G415831470


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Watts
45W
Bulb Base Type
E39 Mogul
Bulb Shape
T30
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3516400
Zoro #
G415831470
UPC #
30721351648
Country of Origin
China

Dimensions

Length
9.25 in

Details

Voltage
120-277V
Watts
45W
Bulb Base Type
E39 Mogul
Bulb Shape
T30
Color Temperature
5000K
Lumens
5850
Rated Life
50000 hours
Light Technology
LED
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
UL, CUL, DLC qualified
Color Rendering Index
80

Description

Westinghouse lighting is renowned lighting manufactures that provides a full line of light bulbs lighting fixtures ceiling fans and lighting accessories with such incredible designs. The innovative sketch used in every luminary is speechless and the usage of them is infinite. We are proud to offer comprehensive lighting solutions to suit all applications from real portable fans to the most architectural and eye-catching ceiling fans with lights. Sparkle the art of illumination in your rooms with our high quality and long lasting accessories. Features -Quality components ensure optimum lumen output over lifetime of the bulb -Produces similar brightness to HID with superior quality of light -Free of harmful mercury -Built in surge protection -Ideal for areas with voltage fluctuation -Less bulb changes in hard to reach locations -Universal mounting position -LED has chips on the top to ensure omni directional lighting Warning -Turn power off before inspection installation or removal -Risk of electric shock - Do not use where exposed to water or weather -Suitable for Damp Locations - The lamp is suitable for use in wet locations when used in an outdoor rated fixture -Do not open- no user serviceable parts inside -This device is not intended for use with emergency exit luminaires or emergency exit lights Uses -High lumen replacement for HID CFL and incandescent applications -Ideal replacement for high lumen HID lamps that operate on 277V building mains -Barn/Shop lighting -Outdoor post top lanterns -High bay lighting -Street lighting -Wall pack lighting Installation -Rated for indoor/outdoor use and acceptable for damp location -IP65 rating: Protection against dust and water jets -DLC qualified -Can be used in enclosed fixtures Specifications - Finish: Clear - Voltage: 120-277V - Wattage: 45W - Brightness: 5850 lumens - Kelvin: 5000 - Beam Spread: 360 deg - Lamp Shape: T30 - Rated Hours: 50000 - CRI: 80 - Base: E39 mogul - Maximum Overall Diameter: 3.74in. - Maximum Overall Length: 9.25in. - Domestic Code: 45T30/LED/HL/E39/50 - Type of Bulbs: LED - Number of LED Modules: 153 - Color Designation: Daylight - Housing Material: Aluminum - Dimension: 11.22in. H x 4.33in. W x 4.33in. L - Weight: 2.54 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.