Shop WESTINGHOUSE
Create Account
12.01 in. H X 2.95 in. W X 12.01 in. L LED Ceiling Light Fixture
- Mfr # 6136900
- Zoro # G621731250
product price:Â
$
34.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6136900
- Zoro #
- G621731250
- UPC #
- 024034613692
- Country of Origin
- Viet Nam
Description
23W 11-in. Dimmable LED Flush Mount in White with Acrylic Shade a sleek and energy-efficient lighting solution designed to brighten up any space with style and functionality. Equipped with a powerful 23-watt LED this fixture provides brilliant consistent illumination while reducing energy consumption. The modern acrylic shade diffuses light evenly throughout the room creating a soft inviting atmosphere ideal for living rooms kitchens hallways or bedrooms. The clean white finish and low-profile flush mount design ensure seamless integration into a variety of interior decors. Adjustable color temperature-from a cozy 2700K warm white to a vibrant 5000K daylight-lets you set the perfect ambiance for any activity or mood while full dimmability offers ultimate control over your lighting environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.