Shop WESTINGHOUSE
See all product information
Create Account
Fixture Ceiling Flush-Mount 60W 2Lght Classic 13In ORB Frost White Alabstr Glass
- Mfr # 6429100
- Zoro # G908659536
product price:Â
$
52.65
/ea
Key Features
Length
14.2
Lamp Type
A19 OR TORPEDO
Voltage
120V
Height
14.2
Watts
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6429100
- Zoro #
- G908659536
- UPC #
- 24034642913
- Country of Origin
- China
- Lamp Type
- A19 OR TORPEDO
- Voltage
- 120V
- Watts
- 60
- Dimmable
- No
- Finish
- Oil Rubbed Bronze
- Description/Special Features
- Housing Material
- Metal & Glass
- Color
- Oil Rubbed Bronze
- Lamp Included
- No
- Damp/Wet Rating
- None
Dimensions
- Length
- 14.2
- Width
- 6.69 in
- Height
- 14.2
- Diameter
- 13"
Description
This Westinghouse Two-Light Flush-Mount Interior Ceiling Fixture offers a stately, classic design. The base's sophisticated oil rubbed bronze finish contrasts handsomely with frosted white alabaster glass. The shade filters an even light, and its flush-mount design allows it to work equally well with low or high ceilings. No matter where you place it, you will enjoy the inviting air this fixture lends to your interior decor. The fixture is 5-7/8 inches high by 13 inches in diameter. It uses two medium-base light bulbs, 60-watt maximum not included. Product reference number 64291.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.