12W 80W Eq. 6 Warm White Light Slim Recessed LED Downlight Dimmable, White Trim

  • Mfr # 5107200

  • Zoro # G815508781


product price: $14.95
/ea

Key Features

Lumens
900
Voltage
120V
Width
2.8 in
Shape
Downlight Retrofit
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5107200
Zoro #
G815508781
UPC #
30721510724
Country of Origin
Cambodia

Dimensions

Length
7.72 in
Width
2.8 in

Details

Lumens
900
Voltage
120V
Shape
Downlight Retrofit
Housing Material
Aluminum
Watts
12W
Finish
White
Lamp Base
Recess Mounting
Color
Warm White
Damp/Wet Rating
Wet rating
Approved Location
Indoor/Outdoor
Dimmable
Yes

Description

The Westinghouse 6-inch Slim Recessed LED Downlight is an easy-to-install, energy-efficient lighting solution that features a slim design, making it perfect for shallow ceilings and recessed spaces. It produces a warm, 3000K white light that creates a welcoming atmosphere in any room. The downlight is dimmable, allowing you to adjust the light output to suit your needs. It is also free of harmful mercury and meets the high efficacy requirements stated in California's 2022 Title 24, Part 6 regulations. The Westinghouse 6-inch Slim Recessed LED Downlight comes with a 13-inch feed wire between the light and external driver, a twist-lock connector, and powerful spring clips, making installation straightforward and hassle-free. Upgrade your home's lighting with this energy-efficient solution and enjoy a seamless and inviting atmosphere in your space. Product reference number 51072.


  • Energy Saving: LED recessed light reduces energy costs by up to 85%, using only 12 watts of energy to produce the same light output as a 80-watt incandescent light bulb
  • Description: LED recessed light replacement for traditional recessed lights that require a recessed can, slim design for shallow ceilings, color temperature 3000K
  • Long Life of 50,000 average rated hours, provides maintenance-free illumination
  • Brightness And Appearance: 900 lumens and 3000K color temperature, 90 CRI, dimmable when used with a compatible dimmer, impact-resistant, polycarbonate glare-free frost finish lens
  • Where To Use: Perfect in remodel and new construction wet locations like bathrooms or showers, porches, in kitchens, family rooms, offices, and retail settings, IC rated, IP40 rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.