
14W 100W Eq. A19 Bright White LED Light Bulb, Medium Base, 2PK
Mfr # 5230100
Zoro # G115508771
product price: $5.99
/pk 2, $3.00/eaSold in multiples of 2 for $11.98
Key Features
Voltage
120V
Watts
14W
Bulb Base Type
E26 (Medium)
Bulb Shape
A19
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5230100
Zoro #
G115508771
UPC #
30721523014
Country of Origin
China
Dimensions
Length
4.25 in
Width
2.36 in
Details
Voltage
120V
Watts
14W
Bulb Base Type
E26 (Medium)
Bulb Shape
A19
Dimmable
Yes
Lumens
1500
Damp/Wet Rating
Damp
Bulb Finish
Soft White
Indoor/Outdoor Usage
Indoor/Outdoor
Color
Warm White
Material
Alum/Plastic
Description
The Westinghouse 14W A19 LED Light Bulb 2 pack is an energy-efficient upgrade for incandescent A19 bulbs. These LEDs illuminate instantly with 3000K white light, ideal for your pendants, ceiling lights, outdoor fixtures, or post-top lanterns. These medium base E26 LED bulbs for damp locations and enclosed fixtures are perfect for indoor and outdoor applications. Product reference number 52301.
- Energy Saving: A19 LED reduces energy costs by up to 86%, using only 14 watts of energy to produce the same light output as incandescent 100 watt light bulbs
- Bulb Description: 2-pack, non-dimmable, A19 LED light bulb, E26 medium base, soft white finish
- Long Life: A bulb life of 15,000 average rated hours or 13.6 years eliminates the need to replace bulbs frequently
- Brightness And Appearance: 1500 lumens and 3000K bright white light
- Where To Use: Ideal for use in general-purpose applications, pendant lights, outdoor-rated fixtures, approved for damp locations, and enclosed fixtures
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.