Shop WESTINGHOUSE
Create Account
20 W T3 Decorative Halogen Bulb 300 lm White 1 pk
- Mfr # 04736
- Zoro # G5505286
product price:
$
6.79
/ea
Sold in multiples of 2 for
$13.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04736
- Zoro #
- G5505286
- UPC #
- 30721047367
- Country of Origin
- China
Description
JC halogen low voltage light bulbs produce a bright, white light making them ideal for use in task or accent lighting. These halogen light bulbs are compact in size and offer long life compared to incandescent light bulbs. JC type halogen light bulbs are low voltage pin base bulbs that can be used in puck lights, under-cabinet lights, desk lamps, display lighting, accent and landscape lighting. These bulbs should not be touched with bare hands. The oil from skin can create hot spots on the glass that reduce the life of the bulb.
- • Lasts up to an average 2000 rated hours
- • Perfect for puck lights, under-cabinet lighting, accent and outdoor lighting
- • Completely dimmable
- •
- •
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.