20/14/6.5 Watt LED A21 3 Way Lamp 4000K CCT Lumens Selectable Medium Double Contact Base 120 Volt
- Mfr # S14399
- Zoro # G323653898
product price:Â
$
10.95
/ea
Key Features
Lamp Base
Medium Double Contact
Incandescent Equivalent
125W
Material
Plastic
Lumens
2150L/1600L/625L
ANSI Base
E26d
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S14399
- Zoro #
- G323653898
- UPC #
- 45923143991
- Country of Origin
- China
Dimensions
- Length
- 4.88 in
- Outside Dia.
- 2.64 in
Details
- Lamp Base
- Medium Double Contact
- Incandescent Equivalent
- 125W
- Material
- Plastic
- Lumens
- 2150L/1600L/625L
- ANSI Base
- E26d
- Dimmable
- No
- Color Temperature
- 4000 K
- Standards
- cETLus - Listed;FCC;Damp;RoHS;IP20
- Damp/Wet Rating
- Damp
- Lamp Life (Hours)
- 15000
- Operating Temp. Range
- -20C (-4F) to +40C (+104F)
- CCT
- 4000K
- Lamp Shape
- A21
- Voltage
- 120V
- Watts
- 20W/14W/6.5W
- Beam Spread
- 180
- Finish
- Frost
- CRI
- 80+
- Color
- White
Description
Non-dimmable S14399 A19 general purpose lamps provide dependable, everyday lighting with added flexibility. Featuring 3-way functionality, they allow users to select from three light levels when paired with a compatible 3-way socket, offering convenient control to match any setting. Offered in 4000K cool white light. Designed for 120V operation with a standard E26 medium base, these lamps are damp location rated for versatile use throughout the home or workplace.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.