Shop WESTINGHOUSE
See all product information
Create Account
25 W T4 Specialty Halogen Bulb 255 lm Bright White 1 pk
- Mfr # 0471500
- Zoro # G5505347
product price:
$
8.15
/ea
Key Features
Voltage
120
Bulb Base Type
GY6.35
Bulb Shape
T4
Lumens
255; 250
Light Appearance
2850
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0471500
- Zoro #
- G5505347
- UPC #
- 30721047152
- Country of Origin
- China
- Voltage
- 120
- Bulb Base Type
- GY6.35
- Bulb Shape
- T4
- Lumens
- 255; 250
- Light Appearance
- 2850
- Rated Hours
- 1500
- Wattage
- 25
Description
A versatile single-ended bulb for table lamps, ceiling fans, decorative fixtures, landscape lighting and more. Featuring a GY6.35 base, these halogen bulbs provide bright white light to home, office and landscapes. Featuring 255 lumen output, this halogen light is a cost-effective and low-energy option for lighting fixtures around your home or office.
- • 25 watt halogen JCD single-ended light bulb, clear finish
- • Bulb life of 1500 average rated hours
- • These bulbs get extremely hot, allow to cool before touching
- •
- •
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.