
27'' Curved Gaming Monitor
Mfr # WC27GX6230
Zoro # G414840626
product price: $219.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC27GX6230
Zoro #
G414840626
UPC #
-
Country of Origin
China
Description
The 27'' 1080p Curved Gaming Monitor delivers 16.7 m Colors and 72% sRGB Color Gamut in full high definition on an anti-glare screen. The 180HZ refresh rate w/ 1ms response time means smoother video transitions with zero dropped frames. Gaming features like AMD FreeSync, G-Sync, and FPS/RTS optimization are built in. The 1500R monitor curvature and built in speakers contribute to a sense of immersion and realism. It offers both HDMI and Display Port connectivity, and includes a stand that provides -5Deg to +15Deg tilt.
- •Full HD 1080p Resolution
- •180hz Refresh Rate w/ 1ms Response Time
- •1500R Curvature
- •AMD Freesync & G-Sync Compatible Game Play
- •Game Plus Mode
- •FPS/RTS optimization
- •Anti-Glare screen
- •Built In Speakers
- •HDMI/Display Port Connectivity
- •Stand with -5° to +15° tilt
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.