This item is Discontinued.

Westinghouse 27'' Curved Gaming Monitor: White WC27GX6230W

27'' Curved Gaming Monitor: White (Discontinued)

  • Mfr # WC27GX6230W
  • Zoro # G514840649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WC27GX6230W
Zoro #
G514840649
UPC #
-
Country of Origin
China

Description

The 27'' Curved Gaming Monitor delivers 16.7 m Colors and 72% sRGB Color Gamut in full high definition on an anti-glare screen. The 180HZ refresh rate w/ 1ms response time means smoother video transitions with zero dropped frames. Gaming features like AMD FreeSync, G-Sync, and FPS/RTS optimization are built in. The 1500R monitor curvature and built in speakers contribute to a sense of immersion and realism. It offers both HDMI and Display Port connectivity, and includes a stand that provides -5Deg to +15Deg tilt.


  • •Full HD 1080p Resolution
  • •180hz Refresh Rate w/ 1ms Response Time
  • •1500R Curvature
  • •AMD Freesync & G-Sync Compatible Game Play
  • •Game Plus Mode
  • •FPS/RTS optimization
  • •Anti-Glare screen
  • •Built In Speakers
  • •HDMI/Display Port Connectivity
  • •Stand with -5° to +15° tilt

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.