27000W Smart Electric Tankless Water Heater, 6.3-GPM, 240V, 113A, Bluetooth

  • Mfr # ET027KA1G

  • Zoro # G615189777


original price:  $637.99 , new price: $519.99 , 18 percent off
new price:  $519.99
/ea
Free Shipping & Returns

Key Features

Voltage - Water Heaters
240V
Water Heater Application
Residential
Depth
4.92 in
Standards
CSA certified
Max. Amps
113 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET027KA1G
Zoro #
G615189777
UPC #
850057631197
Country of Origin
China

Dimensions

Depth
4.92 in
Width
17.05 in
Wire Size
3 x 8 AWG

Details

Voltage - Water Heaters
240V
Water Heater Application
Residential
Standards
CSA certified
Max. Amps
113 A
Pressure Range
3 psi-120 psi
Wattage
27kW
Water connection
3/4" NPT

Description

Westinghouse Electric Tankless Water Heater : Up to 98% efficiency with no power loss for rapid heating. Including 6-safety protections. Smart home eligible for Bluetooth and Wi-Fi.


  • Westinghouse Electric Tankless Water Heater : Up to 98% efficiency with no power loss for rapid heating.
  • Including 6-safety protections:separation of water and electricity, anti-scale, anti-scald, dry-burning, shell protection, and low water flow protection
  • Smart home eligible for Bluetooth and Wi-Fi.Work with Alexa and Google assistant Hub to fulfill your smart home settings
  • Aluminum heat conduction for a secure and enjoyable shower
  • Safe design with insulated circuits
  • Quality assurance: pass 6-rigorous tests for durability, sealing, drop resistance, thermal efficiency, pressure leakage, and even heating
  • Required Voltage:240-Volt
  • Rating power:27kW
  • Min required wire: 3 x 8 AWG
  • Required min.40A two-pole breaker x 3

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.