Zoro Homepage

2W 40W Eq. Green S14 Filament LED Light Bulb, Medium Base, 6PK

  • Mfr # 5333020

  • Zoro # G515508760


product price: $16.09
/pk 6, $2.68/ea

Key Features

Voltage
120V
Watts
2W
Bulb Base Type
E26 (Medium)
Bulb Shape
S14
Damp/Wet Rating
Wet rating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5333020
Zoro #
G515508760
UPC #
30721433306
Country of Origin
China

Dimensions

Length
6.29 in
Width
4.21 in

Details

Voltage
120V
Watts
2W
Bulb Base Type
E26 (Medium)
Bulb Shape
S14
Damp/Wet Rating
Wet rating
Bulb Finish
Green
Indoor/Outdoor Usage
Indoor/Outdoor
Color
Green
Material
Glass

Description

The Westinghouse 2W Green S14 Filament LED Light Bulb 6 pack adds a vibrant, festive touch to your holiday decorations, parties, and special events. These bulbs are an energy-saving replacement for specialty incandescent bulbs in string lights, outdoor-rated fixtures, and enclosed spaces. The bulbs emit a rich, saturated green color while consuming only 2 watts of energy, just a fraction of what traditional 40-watt incandescent bulbs use. Product reference number 5333020.


  • Energy saving: Green S14 LED reduces energy costs up to 95%, using only 2 watt of energy to produce the same light output as incandescent 40 watt light bulbs
  • Bulb description: 6-pack, specialty S14 LED light bulb, E26 medium base, green finish, non-dimmable,
  • Long Life: A bulb life of 15,000 average rated hours or 13.6 years eliminates the need to replace bulbs frequently
  • Brightness and appearance: Same brightness as traditional 40-watt incandescent and vibrant green light
  • Where to use: Ideal for use in outdoor-rated string lights, approved for wet locations, and totally enclosed fixtures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.