
3.3W 40W Eq. Clear CA11 Dimmable Filament LED Light Bulb, Candelabra Base, 6PK
Mfr # 5264120
Zoro # G315508779
product price: $12.99
/pk 6, $2.17/eaKey Features
Voltage
120V
Watts
3.3W
Bulb Base Type
E12 (Candelabra)
Bulb Shape
CA11
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5264120
Zoro #
G315508779
UPC #
30721426414
Country of Origin
China
Dimensions
Length
4.96 in
Width
3.31 in
Details
Voltage
120V
Watts
3.3W
Bulb Base Type
E12 (Candelabra)
Bulb Shape
CA11
Dimmable
Yes
Lumens
300
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Finish
Clear
Damp/Wet Rating
Wet rating
Color
Warm White
Material
Glass
Description
The Westinghouse 3.3W CA11 Filament LED Dimmable Light Bulb 6 pack is an energy-saving replacement for incandescent flame tip light bulbs. These clear finish LED bulbs illuminate instantly and are ideal for use in chandeliers and sconces, producing 3000K bright white light. The LEDs are suitable for wet locations and enclosed outdoor-rated fixtures like outdoor-rated wall and post-top lanterns. Long-lasting LEDs are mercury-free, reducing their environmental impact. Product reference number 5264120.
- Energy saving: Filament CA11 LED reduces energy costs up to 92%, using only 3.3 watts of energy to produce the same light output as incandescent 40 watt light bulbs
- Bulb description: 6 pack, dimmable, decorative CA11 flame tip filament LED light bulb, E12 candelabra base, clear finish
- Long Life: A bulb life of 15,000 average rated hours or 13.6 years eliminates the need to replace bulbs frequently
- Brightness and appearance: 300 lumens and 3000K bright white light
- Where to use: Ideal for use in chandeliers, sconces, outdoor-rated wall or post lanterns, approved for wet locations, and totally enclosed fixtures
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.