35 W E12 Tubular Incandescent Bulb E12 (Candelabra) White 1 pk
- Mfr # 0352100
- Zoro # G5504820
Key Features
Specifications
Product Information
- MFR #
- 0352100
- Zoro #
- G5504820
- UPC #
- 30721035210
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 35
- Bulb Base Type
- E12 (Candelabra)
- Bulb Shape
- T7 1/2
- Color Temperature
- 2700K
- Lumens
- 190
Description
Westinghouse incandescent general service light bulbs are perfect for general or specified lighting purposes and come in a variety of shapes, styles and wattages. To help you find the right bulb for the right application, see Westinghouse full offering of general service light bulbs including nightlights, sign lights, tubular and microwave varieties. General service light bulbs are available with medium, intermediate, candelabra and double contact bayonet screw bases making them compatible for use with standard household fixtures and appliances -- everything from curio cabinets, picture lights and microwaves to outdoor signs and scoreboards. Product reference number 03521.
- • Last up to an average 1500 hours
- • Perfect for use in curio cabinets, microwaves, outdoor signs and scoreboards
- • 35 watts; clear finish; candelabra (E12) base
- •
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.