Shop WESTINGHOUSE

36321 Contractors Choice 52 in. Polished Brass Indoor Ceiling Fan

  • Mfr # 36321

  • Zoro # G703686362


product price:  $178.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
36321
Zoro #
G703686362
UPC #
24034780219
Country of Origin
Unknown

Description

Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.

Specifications
  • Width: 52 in.
  • Finish: Polished Brass
  • Indoor or Outdoor: Indoor
  • Product Type: Ceiling Fan
  • Energy Star Compliant: No
  • Number of Speeds: 3 speed
  • Mounting Type: Hugger
  • Fan Blade Width: 5.44 in.
  • Fan Blade Length: 20.5 in.
  • UL Listed: No
  • Blade Finish: Walnut
  • Number of Blades: 5 blade
  • Height: 13 in.
  • Fan Blade Material: Wood
  • ETL Listed: No
  • Weight: 16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.