6 in Rechargeable Fan
- Mfr # KM-60002-BK
- Zoro # G622969812
product price:Â
$
29.99
/ea
Key Features
Width
5.4 in
Fan Power Source
Rechargeable Battery
Height
10.6 in
Length
6.69 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM-60002-BK
- Zoro #
- G622969812
- UPC #
- 810133980311
- Country of Origin
- China
Dimensions
- Width
- 5.4 in
- Height
- 10.6 in
- Length
- 6.69 in
Details
- Fan Power Source
- Rechargeable Battery
- Item
- Personal Rechargeable Fan
- Color
- Black
Description
6 in Rechargeable Fan is designed to meet cooling needs at the office or home. Experience uninterrupted relaxation and focus with its quiet operation and charge indicator light. Four speeds ensure enhanced comfort. Convenient, lightweight design allows effortless positioning to easily incorporate into your daily routine. Fan charges in 3.5 hours and runs up to 9 hours per charge. It includes a USB charging cord for easy charging. Digital control allows easy operation.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.