Shop WESTINGHOUSE
Create Account
37373 7W Compact Fluorescent Replacement Bulb Pack of 6
- Mfr # 754754
- Zoro # G103711732
product price:Â
$
25.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 754754
- Zoro #
- G103711732
- UPC #
- -
- Country of Origin
- United Arab Emirates
Description
Features
- Westinghouse, 7W Compact Fluorescent Replacement Lamp
- Maximum Overall Length 5-4/16 in.
- G23 Base, 400 Lumens, 10,000 Hours
- Cri-82, 2700 Temp
- Carded.
- Dimension - 0.26 x 0.22 x 0.21 in.
- Item Weight - 0.22 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.