3914728 25 watt F15 Decorative Incandescent Bulb, Amber, 2PK
- Mfr # 3914728
- Zoro # G603713199
product price:Â
$
29.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3914728
- Zoro #
- G603713199
- UPC #
- 30721032226
- Country of Origin
- Unknown
Description
They look beautiful in an outdoor string light display and in an indoor light fixture with an industrial look.Features
- 25 watt f15 decorative incandescent bulb
- Pack of 2
- Light Color: Amber
- Watts: 25 watts
- Three Way Bulb: No
- Bulb Base Type: E26 (Medium)
- Bulb Type: Decorative
- Volts: 120V
- Average Rated Life: 1500 hr
- California Title 20 Compliant: Yes
- Length: 4.41 in.
- Color Rendering Index: 80 CRI
- Filament: C9
- Dimmable: Yes
- Bulb Shape Type: F15
- Finish: Clear
- Weight: 1.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.